- Tapered Single Assembly Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 56 mm Width
| Shaft Shoulder Diameter - V (MIN) | 69 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Inside Fillet Radius | 2 mm |
| O.D. | 110 mm |
| No. of Rows | 2 |
| Inner Ring Width | 28 mm |
| Bearing Type | Tapered Single Assembly |
| Housing Shoulder Diameter - X (MAX) | 104 |
| Outer Ring Width | 24 mm |
| Housing Shoulder Diameter - Z (MAX) | 101.5 |
| I.D. | 60 mm |
| Shaft Shoulder Diameter - U (MIN) | 70 |
| Fillet Radius | 1.5 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Tolerance | Class 0 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359295092 |

