- Cone & Cup Bearing
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 26.75 mm Width
| Width Across Cups | 26.75 |
| Inner Ring Width | 25 mm |
| I.D. | 55 mm |
| O.D. | 100 mm |
| Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 24300 lbf |
| No. of Rows | 1 |
| Outer Ring Width | 21 mm |
| Inch/Metric | Metric |
| Load Center | -4.25 mm |
| Bore Type | Round Bore |
| Factor | 1.48 |
| Housing Shoulder Diameter - X (MAX) | 95 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 30000 lbf |
| Tolerance | Class 0 |
| Limiting Speed | 4900 rpm |
| Shaft Shoulder Diameter - V (MIN) | 63 |
| Inside Fillet Radius | 2 mm |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 65 |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 91.5 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Limiting Speed - Grease | 3600 rpm |
| Weight | 1.863 LB |
| EAN or UPC | 4547359003499 |

