- Cone & Cup Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 24.25 mm Width
| No. of Rows | 1 |
| Limiting Speed - Grease | 5300 rpm |
| Outer Ring Width | 18 mm |
| Static Load Rating [Max] | 17600 lbf |
| Inside Fillet Radius | 1.5 mm |
| Enclosure | Open |
| Factor | 1.1 |
| Tolerance | Class 0 |
| Inch/Metric | Metric |
| Inner Ring Width | 23 mm |
| Limiting Speed | 7100 rpm |
| O.D. | 72 mm |
| Load Center | -3.75 mm |
| Housing Shoulder Diameter - X (MAX) | 68 |
| Bore Type | Round Bore |
| I.D. | 35 mm |
| Fillet Radius | 1.5 mm |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 42 |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 13900 lbf |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 43.5 |
| Housing Shoulder Diameter - Z (MAX) | 63.5 |
| Width Across Cups | 24.25 |
| Weight | 1.005 LB |
| EAN or UPC | 4547359529166 |

