- Cup Bearing
- 62 mm Outside Diameter
- 17 mm Cup Width
| Bearing Width | 21.25 mm |
| Housing Shoulder Diameter - Z (MAX) | 56.5 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 58 |
| Cup Width | 17 mm |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 1 mm |
| Weight | 0.227 LB |
| EAN or UPC | 4547359529135 |

