- Cone & Cup Bearing
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 70 mm Width
| Bearing Type | Cone & Cup |
| Limiting Speed | 1400 rpm |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 297 |
| Outer Ring Width | 53 mm |
| Static Load Rating [Max] | 330000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 221 |
| Inner Ring Width | 70 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 180000 lbf |
| Bore Type | Round Bore |
| Factor | 1.39 |
| Cone/Cup | Cup/Cone |
| Load Center | 3.5 mm |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 70 |
| Inside Fillet Radius | 2.5 mm |
| No. of Rows | 1 |
| I.D. | 200 mm |
| Limiting Speed - Grease | 1100 rpm |
| Tolerance | Class 0 |
| O.D. | 310 mm |
| Fillet Radius | 2 mm |
| Housing Shoulder Diameter - Z (MAX) | 298 |
| Shaft Shoulder Diameter - U (MIN) | 214 |
| Weight | 42.549 LB |
| EAN or UPC | 4547359528749 |

