- Cone & Cup Bearing
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 64 mm Width
| Bore Type | Round Bore |
| Dynamic Load Rating | 145000 lbf |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 64 mm |
| Inside Fillet Radius | 3 mm |
| Housing Shoulder Diameter - Z (MAX) | 268 |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 48 mm |
| Limiting Speed - Grease | 1200 rpm |
| O.D. | 280 mm |
| Shaft Shoulder Diameter - U (MIN) | 194 |
| Width Across Cups | 64 |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Limiting Speed | 1600 rpm |
| Enclosure | Open |
| Tolerance | Special |
| Temperature Range [Max] | 250 °F |
| Load Center | -4.5 mm |
| Housing Shoulder Diameter - X (MAX) | 269 |
| Shaft Shoulder Diameter - V (MIN) | 197.5 |
| Bearing Type | Cone & Cup |
| Static Load Rating [Max] | 263000 lbf |
| Fillet Radius | 2.5 mm |
| Factor | 1.42 |
| I.D. | 180 mm |
| Weight | 31.967 LB |
| EAN or UPC | 4547359528695 |

