- Cone & Cup Bearing
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- 57 mm Width
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - X (MAX) | 249 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 1300 rpm |
| Width Across Cups | 57 |
| O.D. | 260 mm |
| Shaft Shoulder Diameter - V (MIN) | 187 |
| Outer Ring Width | 43 mm |
| No. of Rows | 1 |
| Dynamic Load Rating | 112000 lbf |
| I.D. | 170 mm |
| Housing Shoulder Diameter - Z (MAX) | 248 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Load Center | -1 mm |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 201000 lbf |
| Inner Ring Width | 57 mm |
| Shaft Shoulder Diameter - U (MIN) | 184 |
| Enclosure | Open |
| Tolerance | Class 0 |
| Limiting Speed | 1700 rpm |
| Inside Fillet Radius | 2.5 mm |
| Fillet Radius | 2 mm |
| Factor | 1.35 |
| Weight | 1.773 LB |
| EAN or UPC | 4547359528657 |

