- Cone & Cup Bearing
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 51 mm Width
| Factor | 1.31 |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 174 |
| Limiting Speed | 1800 rpm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Width Across Cups | 51 |
| Fillet Radius | 2.5 mm |
| Outer Ring Width | 38 mm |
| O.D. | 240 mm |
| Dynamic Load Rating | 98000 lbf |
| Tolerance | Class 5 |
| Static Load Rating [Max] | 178000 lbf |
| Load Center | 1.5 mm |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 175 |
| Housing Shoulder Diameter - Z (MAX) | 228 |
| Material | Through Hardened Steel |
| Enclosure | Open |
| Housing Shoulder Diameter - X (MAX) | 231 |
| Inside Fillet Radius | 3 mm |
| Limiting Speed - Grease | 1400 rpm |
| I.D. | 160 mm |
| Inner Ring Width | 51 mm |
| Weight | 17.324 LB |
| EAN or UPC | 4547359294354 |

