- Tapered Single Assembly + Spacer Bearing
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 110 mm Width
| Inside Fillet Radius | 3 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 143000 lbf |
| Outer Ring Width | 86 mm |
| O.D. | 225 mm |
| Static Load Rating [Max] | 295000 lbf |
| I.D. | 150 mm |
| No. of Rows | 2 |
| Enclosure | Open |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Tolerance | Class 0 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Tapered Single Assembly + Spacer |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Weight | 0.0 LB |
| EAN or UPC | 4547359879612 |

