- Cone & Cup Bearing
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 48 mm Width
| No. of Rows | 1 |
| Limiting Speed | 1900 rpm |
| I.D. | 150 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 83000 lbf |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 164 |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 1400 rpm |
| Factor | 1.31 |
| Housing Shoulder Diameter - Z (MAX) | 213 |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 48 mm |
| Outer Ring Width | 36 mm |
| Load Center | 1.5 mm |
| Inside Fillet Radius | 2.5 mm |
| Tolerance | Class 0 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 216 |
| Shaft Shoulder Diameter - U (MIN) | 164 |
| Bearing Type | Cone & Cup |
| O.D. | 225 mm |
| Material | Case Carburized Steel |
| Width Across Cups | 48 |
| Static Load Rating [Max] | 147000 lbf |
| Weight | 14.54 LB |
| EAN or UPC | 4547359528619 |

