- Cone & Cup Bearing
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 45 mm Width
| O.D. | 210 mm |
| Oil Hole | w/o Oil Hole |
| Tolerance | ISO Class 5 |
| Inch/Metric | Metric |
| Inner Ring Width | 45 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 74000 lbf |
| No. of Rows | 1 |
| Static Load Rating [Max] | 130000 lbf |
| Outer Ring Width | 34 mm |
| Bore Type | Round Bore |
| Factor | 1.31 |
| Load Center | 1 mm |
| Limiting Speed | 2100 rpm |
| Width Across Cups | 45 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 200 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 1600 rpm |
| Shaft Shoulder Diameter - V (MIN) | 153 |
| Housing Shoulder Diameter - X (MAX) | 202 |
| Shaft Shoulder Diameter - U (MIN) | 152 |
| Enclosure | Open |
| I.D. | 140 mm |
| Inside Fillet Radius | 2.5 mm |
| Fillet Radius | 2 mm |
| Material | Through Hardened Steel |
| Weight | 11.905 LB |
| EAN or UPC | 4547359528596 |

