- Cone & Cup Bearing
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 45 mm Width
| Width Across Cups | 45 |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 34 mm |
| Housing Shoulder Diameter - Z (MAX) | 190 |
| Inside Fillet Radius | 2.5 mm |
| I.D. | 130 mm |
| Inner Ring Width | 45 mm |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Limiting Speed - Grease | 1700 rpm |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 142 |
| Dynamic Load Rating | 72000 lbf |
| Static Load Rating [Max] | 123000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 144 |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 2200 rpm |
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - X (MAX) | 192 |
| Bore Type | Round Bore |
| Fillet Radius | 2 mm |
| Factor | 1.38 |
| No. of Rows | 1 |
| Load Center | -1.5 mm |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 0 |
| Weight | 11.023 LB |
| EAN or UPC | 4547359528541 |

