- Cone & Cup Bearing
- 105 mm Inside Diameter
- 160 mm Outside Diameter
- 35 mm Width
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 2100 rpm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 2 mm |
| I.D. | 105 mm |
| Shaft Shoulder Diameter - U (MIN) | 117 |
| Width Across Cups | 35 |
| O.D. | 160 mm |
| Material | Through Hardened Steel |
| Fillet Radius | 2 mm |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Limiting Speed | 2800 rpm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 26 mm |
| Inner Ring Width | 35 mm |
| Dynamic Load Rating | 45000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 116 |
| Static Load Rating [Max] | 75500 lbf |
| Housing Shoulder Diameter - Z (MAX) | 150 |
| Factor | 1.35 |
| Tolerance | Class 0 |
| Housing Shoulder Diameter - X (MAX) | 154 |
| Enclosure | Open |
| No. of Rows | 1 |
| Load Center | -0.5 mm |
| Weight | 5.549 LB |
| EAN or UPC | 4547359528442 |

