- Cone & Cup Bearing
- 95 mm Inside Diameter
- 145 mm Outside Diameter
- 32 mm Width
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 32 mm |
| Fillet Radius | 1.5 mm |
| Factor | 1.36 |
| Housing Shoulder Diameter - X (MAX) | 140 |
| Tolerance | Class 0 |
| Dynamic Load Rating | 38500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 105 |
| Bore Type | Round Bore |
| Load Center | -0.5 mm |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 105 |
| Housing Shoulder Diameter - Z (MAX) | 136.5 |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 24 mm |
| Inside Fillet Radius | 2 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 3100 rpm |
| Limiting Speed - Grease | 2300 rpm |
| O.D. | 145 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Width Across Cups | 32 |
| I.D. | 95 mm |
| Static Load Rating [Max] | 63000 lbf |
| Weight | 4.207 LB |
| EAN or UPC | 4547359528350 |

