- Cone & Cup Bearing
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 29 mm Width
| Load Center | -0.5 mm |
| Shaft Shoulder Diameter - V (MIN) | 94 |
| I.D. | 85 mm |
| Shaft Shoulder Diameter - U (MIN) | 93.5 |
| Housing Shoulder Diameter - X (MAX) | 125 |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 32000 lbf |
| Tolerance | Class 5 |
| Width Across Cups | 29 |
| Limiting Speed - Grease | 2600 rpm |
| Fillet Radius | 1.5 mm |
| O.D. | 130 mm |
| Static Load Rating [Max] | 50500 lbf |
| Outer Ring Width | 22 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Inner Ring Width | 29 mm |
| Factor | 1.36 |
| Inch/Metric | Metric |
| Enclosure | Open |
| Inside Fillet Radius | 1.5 mm |
| Limiting Speed | 3500 rpm |
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - Z (MAX) | 121.5 |
| Weight | 1.058 LB |
| EAN or UPC | 4547359528329 |

