- Tapered Single Assembly Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 58 mm Width
| Tolerance | Class 0 |
| Inner Ring Width | 58 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Tapered Single Assembly |
| Factor | 2.38 |
| O.D. | 125 mm |
| No. of Rows | 2 |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| I.D. | 80 mm |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 29 mm |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.6 mm |
| Static Load Rating [Max] | 96500 lbf |
| Dynamic Load Rating | 53500 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 4547359818673 |

