- Cone & Cup Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 29 mm Width
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 29 mm |
| Limiting Speed - Grease | 2800 rpm |
| Inside Fillet Radius | 1.5 mm |
| Housing Shoulder Diameter - X (MAX) | 120 |
| Outer Ring Width | 22 mm |
| I.D. | 80 mm |
| Tolerance | Class 0 |
| Dynamic Load Rating | 31500 lbf |
| Limiting Speed | 3700 rpm |
| Bearing Type | Cone & Cup |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 116.5 |
| Material | Through Hardened Steel |
| Shaft Shoulder Diameter - U (MIN) | 88.5 |
| Shaft Shoulder Diameter - V (MIN) | 89 |
| Factor | 1.42 |
| O.D. | 125 mm |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 29 |
| Bore Type | Round Bore |
| Load Center | -2 mm |
| Static Load Rating [Max] | 48500 lbf |
| Weight | 0.86 LB |
| EAN or UPC | 4547359003000 |

