- Cone & Cup Bearing
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 23 mm Width
| No. of Rows | 1 |
| Load Center | -0.5 mm |
| Width Across Cups | 23 |
| Shaft Shoulder Diameter - U (MIN) | 73.5 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 91.5 |
| Material | Through Hardened Steel |
| I.D. | 65 mm |
| Static Load Rating [Max] | 28800 lbf |
| Inside Fillet Radius | 1.5 mm |
| Limiting Speed | 4600 rpm |
| Fillet Radius | 1.5 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - V (MIN) | 72 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 18700 lbf |
| Limiting Speed - Grease | 3400 rpm |
| O.D. | 100 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 23 mm |
| Housing Shoulder Diameter - X (MAX) | 97 |
| Factor | 1.31 |
| Tolerance | ISO Class 5 |
| Enclosure | Open |
| Outer Ring Width | 17.5 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Weight | 0.86 LB |
| EAN or UPC | 4550253065333 |

