- Cup Bearing
- 100 mm Outside Diameter
- 17.5 mm Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 91.5 |
| Bearing Width | 23 mm |
| Cup Width | 17.5 mm |
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - X (MAX) | 97 |
| Housing Fillet Radius [Max] | 1.5 mm |
| Weight | 0.397 LB |
| EAN or UPC | 4547359528237 |

