- Cone & Cup Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 20 mm Width
| I.D. | 50 mm |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Inch/Metric | Metric |
| Width Across Cups | 20 |
| Housing Shoulder Diameter - X (MAX) | 77 |
| Dynamic Load Rating | 14100 lbf |
| Material | Through Hardened Steel |
| Inner Ring Width | 20 mm |
| Fillet Radius | 1 mm |
| No. of Rows | 1 |
| Limiting Speed - Grease | 4400 rpm |
| Limiting Speed | 5800 rpm |
| Load Center | -2.5 mm |
| Inside Fillet Radius | 1 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 56 |
| Factor | 1.42 |
| Outer Ring Width | 15.5 mm |
| Static Load Rating [Max] | 19800 lbf |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 5 |
| O.D. | 80 mm |
| Shaft Shoulder Diameter - U (MIN) | 55.5 |
| Housing Shoulder Diameter - Z (MAX) | 74.5 |
| Weight | 0.807 LB |
| EAN or UPC | 4547359528138 |

