- Cone Bearing
- 50 mm Inside Diameter
- 20 mm Cone Width
| Temperature Range [Min] | -40 °F |
| I.D. | 50 mm |
| Shaft Shoulder Diameter - V (MIN) | 56 |
| Factor | 1.42 |
| Shaft Fillet Radius [Max] | 1.000 mm |
| Load Center | -2.5 mm |
| Static Load Rating [Max] | 19800 lbf |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Shaft Shoulder Diameter - U (MIN) | 55.5 |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Cone Width | 20 mm |
| Dynamic Load Rating | 14100 lbf |
| Weight | 0.86 LB |
| EAN or UPC | 4547359528114 |

