- Cone & Cup Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 20 mm Width
| Fillet Radius | 1 mm |
| I.D. | 50 mm |
| Shaft Shoulder Diameter - U (MIN) | 56.8 |
| Width Across Cups | 20 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 77.5 |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Enclosure | Open |
| O.D. | 80 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 15.5 mm |
| Tolerance | Class 0 |
| Static Load Rating [Max] | 21400 lbf |
| Shaft Shoulder Diameter - V (MIN) | 54.7 |
| Material | Through Hardened Steel |
| Factor | 1.42 |
| Inch/Metric | Metric |
| Inner Ring Width | 20 mm |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 73.2 |
| Inside Fillet Radius | 1 mm |
| Dynamic Load Rating | 15500 lbf |
| Oil Hole | w/o Oil Hole |
| Weight | 0.825 LB |
| EAN or UPC | 3413520094980 |

