- Cone & Cup Bearing
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 20 mm Width
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 17200 lbf |
| Limiting Speed - Grease | 4800 rpm |
| Factor | 1.53 |
| Inside Fillet Radius | 1 mm |
| Housing Shoulder Diameter - X (MAX) | 72 |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| I.D. | 45 mm |
| Limiting Speed | 6400 rpm |
| O.D. | 75 mm |
| Width Across Cups | 20 |
| Outer Ring Width | 15.5 mm |
| Inner Ring Width | 20 mm |
| Shaft Shoulder Diameter - V (MIN) | 51 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 12900 lbf |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 69.5 |
| Shaft Shoulder Diameter - U (MIN) | 50.5 |
| Fillet Radius | 1 mm |
| Bearing Type | Cone & Cup |
| Tolerance | ISO Class 4 |
| Load Center | -3.5 mm |
| Weight | 0.743 LB |
| EAN or UPC | 4547359293661 |

