- Cone & Cup Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 39 mm Width
| O.D. | 68 mm |
| Bearing Type | Cone & Cup |
| No. of Rows | 2 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Tolerance | ISO Class 5 |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| I.D. | 40 mm |
| Enclosure | Open |
| Weight | 1.411 LB |
| EAN or UPC | 4547359596809 |

