- Cone & Cup Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 19 mm Width
| Static Load Rating [Max] | 14700 lbf |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 5300 rpm |
| Material | Case Carburized Steel |
| Inside Fillet Radius | 1 mm |
| Limiting Speed | 7100 rpm |
| Tolerance | Class 0 |
| Shaft Shoulder Diameter - V (MIN) | 46 |
| I.D. | 40 mm |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - X (MAX) | 65 |
| Housing Shoulder Diameter - Z (MAX) | 62.5 |
| Outer Ring Width | 14.5 mm |
| Enclosure | Open |
| Dynamic Load Rating | 11200 lbf |
| Load Center | -4 mm |
| Factor | 1.58 |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 45.5 |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 19 mm |
| Bearing Type | Cone & Cup |
| Inch/Metric | Metric |
| O.D. | 68 mm |
| Fillet Radius | 1 mm |
| Width Across Cups | 19 |
| Weight | 0.618 LB |
| EAN or UPC | 4547359003383 |

