- Cone & Cup Bearing
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 18 mm Width
| Shaft Shoulder Diameter - V (MIN) | 40 |
| Cone/Cup | Cup/Cone |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| O.D. | 62 mm |
| Tolerance | Class 5 |
| Factor | 1.32 |
| Static Load Rating [Max] | 11800 lbf |
| Bore Type | Round Bore |
| Inside Fillet Radius | 1 mm |
| Width Across Cups | 18 |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 9350 lbf |
| Limiting Speed - Grease | 6100 rpm |
| Limiting Speed | 8100 rpm |
| Shaft Shoulder Diameter - U (MIN) | 40.5 |
| Fillet Radius | 1 mm |
| Housing Shoulder Diameter - Z (MAX) | 56.5 |
| Inner Ring Width | 18 mm |
| Outer Ring Width | 14 mm |
| I.D. | 35 mm |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Load Center | -2.5 mm |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 59 |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.86 LB |
| EAN or UPC | 4547359528015 |

