- Cone & Cup Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 15 mm Width
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| I.D. | 25 mm |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 6400 lbf |
| Material | Through Hardened Steel |
| Outer Ring Width | 11.5 mm |
| O.D. | 47 mm |
| Fillet Radius | 1 mm |
| Factor | 1.39 |
| Enclosure | Open |
| Inner Ring Width | 15 mm |
| Inside Fillet Radius | 3.3 mm |
| Tolerance | Class 0 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 7100 lbf |
| No. of Rows | 1 |
| Width Across Cups | 15 |
| Weight | 0.241 LB |
| EAN or UPC | 3413520094553 |

