- Cone & Cup Bearing
- 32 mm Inside Diameter
- 58 mm Outside Diameter
- 17 mm Width
| I.D. | 32 mm |
| Enclosure | Open |
| Inside Fillet Radius | 1 mm |
| Oil Hole | w/o Oil Hole |
| Factor | 1.32 |
| No. of Rows | 1 |
| Inner Ring Width | 17 mm |
| Outer Ring Width | 13 mm |
| O.D. | 58 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 37.5 |
| Load Center | -2.5 mm |
| Housing Shoulder Diameter - X (MAX) | 55 |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 8300 lbf |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Cone/Cup | Cup/Cone |
| Bearing Type | Cone & Cup |
| Limiting Speed | 8700 rpm |
| Inch/Metric | Metric |
| Width Across Cups | 17 |
| Tolerance | Class 4 |
| Shaft Shoulder Diameter - V (MIN) | 38 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 6600 rpm |
| Housing Shoulder Diameter - Z (MAX) | 52.5 |
| Static Load Rating [Max] | 10500 lbf |
| Weight | 0.399 LB |
| EAN or UPC | 4547359300345 |

