- Cone & Cup Bearing
- 28 mm Inside Diameter
- 52 mm Outside Diameter
- 16 mm Width
| Limiting Speed | 9700 rpm |
| Enclosure | Open |
| Inner Ring Width | 16 mm |
| Housing Shoulder Diameter - Z (MAX) | 46.5 |
| Width Across Cups | 16 |
| No. of Rows | 1 |
| Dynamic Load Rating | 7400 lbf |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 9100 lbf |
| Outer Ring Width | 12 mm |
| Factor | 1.39 |
| Oil Hole | w/o Oil Hole |
| I.D. | 28 mm |
| Housing Shoulder Diameter - X (MAX) | 49 |
| Shaft Shoulder Diameter - V (MIN) | 33 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Material | Case Carburized Steel |
| Load Center | -3.5 mm |
| Tolerance | Class 4 |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 7300 rpm |
| Inside Fillet Radius | 1 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 33.5 |
| O.D. | 52 mm |
| Weight | 0.333 LB |
| EAN or UPC | 4547359527933 |

