- Cone & Cup Bearing
- 22 mm Inside Diameter
- 44 mm Outside Diameter
- 15 mm Width
| Limiting Speed | 12000 rpm |
| Load Center | -4 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 6050 lbf |
| Outer Ring Width | 11.5 mm |
| No. of Rows | 1 |
| Static Load Rating [Max] | 7100 lbf |
| O.D. | 44 mm |
| Inner Ring Width | 15 mm |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - X (MAX) | 38 |
| Factor | 1.51 |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 8900 rpm |
| Tolerance | Class 4 |
| Enclosure | Open |
| Inside Fillet Radius | 0.6 mm |
| Fillet Radius | 0.6 mm |
| Width Across Cups | 15 |
| I.D. | 22 mm |
| Inch/Metric | Metric |
| Weight | 0.234 LB |
| EAN or UPC | 4547359527902 |

