- Cone Bearing
- 1 1/8 in Inside Diameter
- 1.181 in Cone Width
| Shaft Fillet Radius [Max] | 0.050 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Factor | 1.80 |
| Bearing Type | Cone |
| Cone Width | 1.181 in |
| Dynamic Load Rating | 19000 lbf |
| Load Center | -0.39 in |
| Static Load Rating [Max] | 22000 lbf |
| I.D. | 1 1/8 in |
| Weight | 0.954 LB |
| EAN or UPC | 4547359527896 |

