- Cone Bearing
- 1 3/16 in Inside Diameter
- 1.181 in Cone Width
| Cone Width | 1.181 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| I.D. | 1 3/16 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Weight | 0.0 LB |
| EAN or UPC | 4547359885699 |

