- Cone & Cup Bearing
- 1 3/8 in Inside Diameter
- 3 in Outside Diameter
- 1.156 in Width
| No. of Rows | 1 |
| Enclosure | Open |
| Dynamic Load Rating | 18100 lbf |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Cup No. | 31520 |
| Factor | 1.49 |
| Width Across Cups | 1 |
| Material | Through Hardened Steel |
| Fillet Radius | 0.13 in |
| Load Center | -0.31 in |
| Static Load Rating [Max] | 21800 lbf |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 2.52 |
| I.D. | 1 3/8 in |
| Tolerance | Class 4 |
| Housing Shoulder Diameter - X (MAX) | 2.83 |
| O.D. | 3 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Outer Ring Width | 15/16 in |
| Cone No. | 31594 |
| Inner Ring Width | 1 1/8 in |
| Shaft Shoulder Diameter - V (MIN) | 1.71 |
| Inside Fillet Radius | 0.06 in |
| Shaft Shoulder Diameter - U (MIN) | 1.81 |
| Weight | 1.4 LB |
| EAN or UPC | 4547359527780 |

