- Cup Bearing
- 3 in Outside Diameter
- 15/16 in Cup Width
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 15/16 in |
| Housing Shoulder Diameter - Z (MAX) | 2.52 |
| Housing Shoulder Diameter - X (MAX) | 2.83 |
| Bearing Width | 1.156 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 0.507 LB |
| EAN or UPC | 4547359527711 |

