- Cone & Cup Bearing
- 150 mm Inside Diameter
- 320 mm Outside Diameter
- 82 mm Width
| I.D. | 150 mm |
| Shaft Shoulder Diameter - U (MIN) | 172 |
| Inner Ring Width | 75 mm |
| Inch/Metric | Metric |
| Width Across Cups | 82 |
| Static Load Rating [Max] | 232000 lbf |
| Outer Ring Width | 50 mm |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| O.D. | 320 mm |
| Tolerance | Class 0 |
| Housing Shoulder Diameter - X (MAX) | 302 |
| Factor | 0.73 |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 1600 rpm |
| Inside Fillet Radius | 5 mm |
| Load Center | 18.5 mm |
| Enclosure | Open |
| No. of Rows | 1 |
| Limiting Speed - Grease | 1200 rpm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 174000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 176 |
| Bearing Type | Cone & Cup |
| Fillet Radius | 4 mm |
| Weight | 61.068 LB |
| EAN or UPC | 4547359960105 |

