- Cone & Cup Bearing
- 140 mm Inside Diameter
- 300 mm Outside Diameter
- 77 mm Width
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 154000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 165 |
| Tolerance | Class 0 |
| Oil Hole | w/o Oil Hole |
| O.D. | 300 mm |
| Limiting Speed - Grease | 1300 rpm |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 280 |
| Width Across Cups | 77 |
| Factor | 0.73 |
| Fillet Radius | 4 mm |
| Shaft Shoulder Diameter - U (MIN) | 162 |
| I.D. | 140 mm |
| Inner Ring Width | 70 mm |
| Load Center | 17 mm |
| Housing Shoulder Diameter - Z (MAX) | 282 |
| Outer Ring Width | 47 mm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Limiting Speed | 1700 rpm |
| No. of Rows | 1 |
| Inside Fillet Radius | 5 mm |
| Static Load Rating [Max] | 203000 lbf |
| Weight | 50.486 LB |
| EAN or UPC | 4547359792973 |

