Skip to content Skip to navigation menu
Roller Bearing Cone & Cup Set

31324XUS30-W1ND

Roller Bearing Cone & Cup Set
Item #105703146
  • Cone & Cup Bearing
  • 120 mm Inside Diameter
  • 260 mm Outside Diameter
  • 68 mm Width
Roller Bearing Cone & Cup Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone & Cup Bearing
  • 120 mm Inside Diameter
  • 260 mm Outside Diameter
  • 68 mm Width
Temperature Range [Min] -40 °F
Bearing Type Cone & Cup
Temperature Range [Max] 250 °F
Limiting Speed 2000 rpm
Housing Shoulder Diameter - Z (MAX) 246
Dynamic Load Rating 116000 lbf
Shaft Shoulder Diameter - U (MIN) 138
Inside Fillet Radius 4 mm
I.D. 120 mm
Outer Ring Width 42 mm
Shaft Shoulder Diameter - V (MIN) 145
Factor 0.73
Static Load Rating [Max] 147000 lbf
O.D. 260 mm
Material Through Hardened Steel
Bore Type Round Bore
No. of Rows 1
Enclosure Open
Tolerance Class 0
Width Across Cups 68
Inner Ring Width 62 mm
Inch/Metric Metric
Housing Shoulder Diameter - X (MAX) 244
Load Center 14.5 mm
Fillet Radius 3 mm
Oil Hole w/o Oil Hole
Limiting Speed - Grease 1500 rpm
Weight 0.0 LB
EAN or UPC 4547359792966
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison