- Cone & Cup Bearing
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 56.5 mm Width
| Dynamic Load Rating | 80000 lbf |
| Inner Ring Width | 51 mm |
| Outer Ring Width | 35 mm |
| Shaft Shoulder Diameter - V (MIN) | 121 |
| Housing Shoulder Diameter - X (MAX) | 202 |
| Limiting Speed - Grease | 1800 rpm |
| Bore Type | Round Bore |
| Bearing Type | Cone & Cup |
| O.D. | 215 mm |
| No. of Rows | 1 |
| Load Center | 12.5 mm |
| Inside Fillet Radius | 4 mm |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Width Across Cups | 56.5 |
| Temperature Range [Max] | 250 °F |
| Factor | 0.73 |
| Tolerance | Class 0 |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Fillet Radius | 3 mm |
| Static Load Rating [Max] | 98000 lbf |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - Z (MAX) | 201 |
| Limiting Speed | 2400 rpm |
| Shaft Shoulder Diameter - U (MIN) | 118 |
| Weight | 19.842 LB |
| EAN or UPC | 4547359527636 |

