- Tapered Single Assembly Bearing
- 190 mm Inside Diameter
- 400 mm Outside Diameter
- 172 mm Width
| O.D. | 400 mm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Material | Through Hardened Steel |
| Enclosure | Open |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Tolerance | ISO Class 6 |
| I.D. | 190 mm |
| Bearing Type | Tapered Single Assembly |
| Weight | 204.633 LB |
| EAN or UPC | 4547359598278 |

