- Cone & Cup Bearing
- 170 mm Inside Diameter
- 360 mm Outside Diameter
- 80 mm Width
| Oil Hole | w/o Oil Hole |
| Load Center | -10.5 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Inner Ring Width | 72 mm |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 190000 lbf |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 327 |
| Limiting Speed - Grease | 1000 rpm |
| Fillet Radius | 4 mm |
| Material | Through Hardened Steel |
| Enclosure | Open |
| Factor | 1.6 |
| Outer Ring Width | 62 mm |
| Width Across Cups | 80 |
| No. of Rows | 1 |
| Tolerance | Class 0 |
| Limiting Speed | 1400 rpm |
| Shaft Shoulder Diameter - V (MIN) | 215.5 |
| I.D. | 170 mm |
| Shaft Shoulder Diameter - U (MIN) | 192 |
| Inside Fillet Radius | 4 mm |
| O.D. | 360 mm |
| Housing Shoulder Diameter - Z (MAX) | 342 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 247000 lbf |
| Weight | 74.736 LB |
| EAN or UPC | 4547359293371 |

