- Cone & Cup Bearing
- 150 mm Inside Diameter
- 320 mm Outside Diameter
- 72 mm Width
| Static Load Rating [Max] | 241000 lbf |
| Oil Hole | w/o Oil Hole |
| Load Center | -9.5 mm |
| Width Across Cups | 72 |
| Dynamic Load Rating | 185000 lbf |
| Temperature Range [Min] | -40 °F |
| I.D. | 150 mm |
| Outer Ring Width | 55 mm |
| O.D. | 320 mm |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 292 |
| Factor | 1.6 |
| Shaft Shoulder Diameter - U (MIN) | 172 |
| Inner Ring Width | 65 mm |
| Housing Shoulder Diameter - Z (MAX) | 302 |
| Tolerance | Class 0 |
| Fillet Radius | 4 mm |
| Bearing Type | Cone & Cup |
| No. of Rows | 1 |
| Inside Fillet Radius | 5 mm |
| Limiting Speed | 1600 rpm |
| Limiting Speed - Grease | 1200 rpm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 193 |
| Weight | 53.352 LB |
| EAN or UPC | 4547359293326 |

