- Cone & Cup Bearing
- 120 mm Inside Diameter
- 260 mm Outside Diameter
- 59.5 mm Width
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 156000 lbf |
| O.D. | 260 mm |
| Inch/Metric | Metric |
| Load Center | -10.5 mm |
| I.D. | 120 mm |
| Housing Shoulder Diameter - X (MAX) | 239 |
| Shaft Shoulder Diameter - V (MIN) | 152 |
| Fillet Radius | 3 mm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone & Cup |
| Factor | 1.74 |
| Shaft Shoulder Diameter - U (MIN) | 138 |
| No. of Rows | 1 |
| Inside Fillet Radius | 4 mm |
| Material | Through Hardened Steel |
| Width Across Cups | 59.5 |
| Housing Shoulder Diameter - Z (MAX) | 246 |
| Tolerance | ISO Class 5 |
| Dynamic Load Rating | 126000 lbf |
| Limiting Speed - Grease | 1500 rpm |
| Outer Ring Width | 46 mm |
| Limiting Speed | 2000 rpm |
| Inner Ring Width | 55 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Weight | 29.1 LB |
| EAN or UPC | 4547359293272 |

