- Cone & Cup Bearing
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 51.5 mm Width
| Load Center | -10 mm |
| Shaft Shoulder Diameter - U (MIN) | 118 |
| Width Across Cups | 51.5 |
| Inner Ring Width | 47 mm |
| Inside Fillet Radius | 3 mm |
| Static Load Rating [Max] | 90000 lbf |
| Material | Through Hardened Steel |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1800 rpm |
| No. of Rows | 1 |
| Fillet Radius | 3 mm |
| I.D. | 100 mm |
| Limiting Speed | 2400 rpm |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 200 |
| Dynamic Load Rating | 77500 lbf |
| Housing Shoulder Diameter - Z (MAX) | 201 |
| O.D. | 215 mm |
| Tolerance | ISO Class 5 |
| Factor | 1.73 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 39 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 127 |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Weight | 17.02 LB |
| EAN or UPC | 4547359293173 |

