- Tapered Single Assembly Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 74 mm Width
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - X (MAX) | 151 |
| Shaft Shoulder Diameter - V (MIN) | 91 |
| O.D. | 160 mm |
| Outer Ring Width | 31 mm |
| Tolerance | Class 0 |
| Bore Type | Round Bore |
| No. of Rows | 2 |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 37 mm |
| Inside Fillet Radius | 3 mm |
| Bearing Type | Tapered Single Assembly |
| Housing Shoulder Diameter - Z (MAX) | 148 |
| Shaft Shoulder Diameter - U (MIN) | 89 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Fillet Radius | 2.5 mm |
| Enclosure | Open |
| Weight | 15.873 LB |
| EAN or UPC | 4547359292978 |

