- Cone & Cup Bearing
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 38 mm Width
| Material | Case Carburized Steel |
| O.D. | 150 mm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2.5 mm |
| Static Load Rating [Max] | 51500 lbf |
| Dynamic Load Rating | 43500 lbf |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 35 mm |
| Width Across Cups | 38 |
| Shaft Shoulder Diameter - V (MIN) | 84 |
| Housing Shoulder Diameter - Z (MAX) | 138 |
| Oil Hole | w/o Oil Hole |
| Tolerance | Class 0 |
| No. of Rows | 1 |
| Factor | 0.73 |
| Housing Shoulder Diameter - X (MAX) | 142 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Outer Ring Width | 25 mm |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Load Center | 9 mm |
| I.D. | 70 mm |
| Inside Fillet Radius | 3 mm |
| Shaft Shoulder Diameter - U (MIN) | 84 |
| Weight | 0.794 LB |
| EAN or UPC | 4547359526523 |

