- Tapered Single Assembly + Spacer Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 76.5 mm Width
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 23 mm |
| No. of Rows | 2 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| I.D. | 65 mm |
| Tolerance | Special |
| Fillet Radius | 1.2 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 73.5 mm |
| Dynamic Load Rating | 73000 lbf |
| Factor | 0.73 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 92000 lbf |
| Oil Hole | w/o Oil Hole |
| O.D. | 140 mm |
| Bearing Type | Tapered Single Assembly + Spacer |
| Enclosure | Open |
| Weight | 12.17 LB |
| EAN or UPC | 4547359526509 |

