- Cone & Cup Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 36 mm Width
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Limiting Speed | 3700 rpm |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 3 mm |
| Temperature Range [Min] | -40 °F |
| Tolerance | Class 0 |
| Inch/Metric | Metric |
| Factor | 1.74 |
| Shaft Shoulder Diameter - U (MIN) | 79 |
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - Z (MAX) | 128 |
| Housing Shoulder Diameter - X (MAX) | 130 |
| Load Center | -7.5 mm |
| Inner Ring Width | 33 mm |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 28 mm |
| Dynamic Load Rating | 45500 lbf |
| Cone/Cup | Cup/Cone |
| O.D. | 140 mm |
| Fillet Radius | 2.5 mm |
| I.D. | 65 mm |
| Shaft Shoulder Diameter - V (MIN) | 83 |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 2800 rpm |
| Width Across Cups | 36 |
| Static Load Rating [Max] | 53500 lbf |
| Weight | 5.622 LB |
| EAN or UPC | 4547359002928 |

