- Cup Bearing
- 130 mm Outside Diameter
- 26 mm Cup Width
| Housing Shoulder Diameter - Z (MAX) | 118 |
| Bearing Width | 33.5 mm |
| Cup Width | 26 mm |
| Housing Shoulder Diameter - X (MAX) | 120 |
| Housing Fillet Radius [Max] | 2.5 mm |
| Material | Through Hardened Steel |
| Bearing Type | Cup |
| Weight | 1.058 LB |
| EAN or UPC | 4547359292725 |

