- Cone & Cup Bearing
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 33.5 mm Width
| Material | Case Carburized Steel |
| Cone/Cup | Cup/Cone |
| Shaft Shoulder Diameter - V (MIN) | 73 |
| I.D. | 60 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Load Center | 7 mm |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| O.D. | 130 mm |
| Shaft Shoulder Diameter - U (MIN) | 74 |
| Fillet Radius | 2.5 mm |
| Static Load Rating [Max] | 39500 lbf |
| Bearing Type | Cone & Cup |
| Inner Ring Width | 31 mm |
| Housing Shoulder Diameter - X (MAX) | 124 |
| Factor | 0.73 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 22 mm |
| Width Across Cups | 33.5 |
| Tolerance | Special |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 118 |
| Enclosure | Open |
| Dynamic Load Rating | 33500 lbf |
| Inside Fillet Radius | 3 mm |
| Weight | 4.277 LB |
| EAN or UPC | 4547359526431 |

