- Tapered Single Assembly Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 63 mm Width
| O.D. | 120 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 68 |
| Housing Shoulder Diameter - X (MAX) | 113 |
| I.D. | 55 mm |
| No. of Rows | 2 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 40000 lbf |
| Material | Case Carburized Steel |
| Outer Ring Width | 21 mm |
| Bore Type | Round Bore |
| Tolerance | Class 0 |
| Inner Ring Width | 42 mm |
| Shaft Shoulder Diameter - U (MIN) | 67 |
| Housing Shoulder Diameter - Z (MAX) | 110 |
| Fillet Radius | 1 mm |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 35000 lbf |
| Bearing Type | Tapered Single Assembly |
| Cone/Cup | Cup/Cone |
| Factor | 0.73 |
| Weight | 7.359 LB |
| EAN or UPC | 4547359526370 |

